TRUSCO ASTRA Magic Disc (Amplas Bulat)

Kondisi Barang:
Sebelum PPN:
Rp249.900 - Rp6.199.900
Spesifikasi
Maximum Working Rotation Speed (rpm)12000
Max Working Peripheral Velocity78.5m/s (4710m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Velcro type paper for W Action Sander using Astra paper coated with abrasive material with pattern. Replacement is easy with Velcro type. Removal of chips is easy and clogging is suppressed. Grinding power is increased with pattern coating.
Use
Automobile repair and polishing work. Putty of metal paint, surfacer polished. Cloth/coated surface polishing of woodwork, furniture, musical instruments. Baked coated surface polishing, roughening. Working Tool: Non-Dust Suction Type Double Action Sander. (Velcro tape type)

Ulasan Produk

Tidak ada ulasan