NCA Astra Disc

Sebelum PPN:
Rp989.900 - Rp2.199.900
Spesifikasi
Outer Diameter (mm)125
Maximum Working Rotation Speed (rpm)12000
Max Working Peripheral Velocity78.5m/s (4710m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By coating with the uniform pattern, gives the effect which is hard to be gained by the existing polishing cloth and paper in preventing from burning/clogging due to strong polishing/air cooling effect.
Use
Automotive repair work. Polishing work of various automobiles. Polishing of coating surface.

Ulasan Produk

Tidak ada ulasan