SK Angle Gauge

Sebelum PPN:
Rp2.499.900
Spesifikasi
Total Length (mm)117.5
Thickness (mm)1.5
Bevel AngleHolding angle 25 to 65° (min reading value 0.5°)
Tilt measurement after angle stud of the connection part70 to 110° (min reading value 1°)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Direct measurement for bevel angle of welded joint can be done only by this gauge. With its sharp tip shape, measurement of thin plate (15mm or less) with route gap 0mm is also available. Angle measurement for T-joint is possible by avoiding overlay. Has a silver finish on the surface.

Ulasan Produk

Tidak ada ulasan