Sanko Techno Core Drill L150 Series LA Type SDS Plus (Mata Bor Inti)

Sebelum PPN:
Rp1.399.900 - Rp5.499.900
Spesifikasi
Effective Length (mm)150
ShankSDSplus
Blade Thickness (mm)2
Compatible ModelLight hammer drill (rotation mode) , electric drill for rotation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Reduced weight with a simple design that focuses on drilling performance. The ideal effective length of 150mm calculated based on the thickness of compound building materials is adopted for all sizes. Significant improvement on chip discharge and greater drilling performance.
Use
Work material: ALC panel, plaster board.

Ulasan Produk

Tidak ada ulasan