YANASE SG Unilon Disc (Mata Poles Nilon)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Outer DiameterxThicknessxHole Diameter (mm)100x17x15
Maximum Working Rotation Speed (rpm)8000
Max Working Peripheral Velocity42m/s (2520m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A non-woven fabric disc made by coating a nylon non-woven fabric with abrasive grains. Nylon fiber has cushioning properties so it fits the work and it creates a beautiful finish. Also, you can polish only the surface without grinding the workpiece. As the nylon fibers have a self-sharpening effect, there is no clogging and a stable finish is possible. This disc can be exchanged with a single touch while the saving type (one-touch easy attachment) center cap is left attached to the grinder.
Use
For surface finishing and polishing of metals such as iron, stainless steel, and aluminum. Dirt removal and rust removal prior to applying paint or a coating. Finish polishing and scratch blurring after using a paper disc.

Ulasan Produk

Tidak ada ulasan