YANASE SG Mirror Finishing Disc (Batu Gerinda Elastis)

Sebelum PPN:
Rp3.299.900
Spesifikasi
Outer DiameterxThicknessxHole Diameter (mm)100x10x15
Maximum Working Rotation Speed (rpm)12000
Max Working Peripheral Velocity62.8m/s (3768m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A new type of polishing material made by impregnating Unilon fibers with a polishing agent and making is foam. Cushioning property is increased to enable soft polishing. Has elasticity and realizes a beautiful finished surface without leaving deep scratches. Has more polishing power than Unilon discs and also realizes a beautiful finished surface. A saving type for easy one-touch attachment. The disc only can be changed with a single touch while the center cap is attached to the grinder.
Use
For finishing and polishing of standard metals such as iron and stainless steel. For before blade cloths and after polishing cloths.

Ulasan Produk

Tidak ada ulasan