Tajima Scraper H

Sebelum PPN:
Rp519.900 - Rp669.900
Spesifikasi
Blade Width (mm)126
Blade Length (mm)25
Blade thickness0.7mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Optimum for removing or peeling tough dirt, etc. An easy-to-grip elastomer resin grip is used. Safety spring is built-in that prevents falling of blades when replacing a bladeIt can be used by hammering at a grip end. Large and highly durable blades without folding lines are included. Large replacement blades (H type) for cutters can be used as spare blades.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait