NRS Cutting Wheel Sand C60 (Mata Gerinda Potong)

Sebelum PPN:
Rp2.099.900
Spesifikasi
AbrasiveC
Grain Size (#)60
Outer DiameterxBlade ThicknessxHole Diameter (mm)107x2.0x16.0
Maximum Working Rotation Speed (rpm)14280
Working ToolDisk Grinder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A safe dual structure with no worry of cracking and strong resilience so it and can be used comfortably with high speed rotations. A special filler material for highly dense resin and abrasive grains for outstanding durability. The special mesh structure prevents clogging and enables the sharp cuts to be maintained until the end. Can also be used as a 15 hole with the included adapter.
Use
For cutting non-metals such as FRP, PVC, and plastic. For cutting thin non-iron metals such as aluminum and brass.

Ulasan Produk

Tidak ada ulasan