LMS Digital Scale Ranger Count 1000 (Timbangan Digital)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Plate Dimension (mm)294x226
Counting Number (piece)15000
CertificationNot Applicable
Power SupplyAC adapter (included) , or rechargeable built-in battery (included)
Sensor methodload cell method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Has 3 displays to indicate total weight, individual weight and quantity simultaneously. Rechargeable battery standard-equipped with this product ensures an excellent portability. Up to 10 individual weights of samples can be saved and read. Individual weight automatic correction function improves the accuracy of quantity measurement.

Ulasan Produk

Tidak ada ulasan