MIYUKI SANGYO Radial Disc (Mata Poles Nilon)

Sebelum PPN:
Rp1.799.900 - Rp3.399.900
Spesifikasi
Maximum Working Rotation Speed (rpm)4000
Max Working Peripheral Velocity20.93m/s(125.8m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is excellent in chemical resistance, water resistance and elasticity because it uses a nylon fibrous non-woven fabric which is adhered with a special resin adhesive. New surface always appears due to autogenous action, so clogging is unlikely to occur, and the surface roughness of the finished surface is constant from the beginning to the end of polishing. A disc type bright wheel.
Use
Removal of rust, coating, scratch, burn and foundation for mirror surface.

Ulasan Produk

Tidak ada ulasan