HAZET Quick-Adjust Water Pump Plier

Sebelum PPN:
Rp2.599.900
Spesifikasi
Total Length (mm)260
Adjustment (stage)13
Maximum Opening (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By adopting lock release lever, possible to adjust opening with one hand and no re-gripping is required. High frequency quenched jaw is study and has long life. Maximum pipe size 50mm with the largest work capacity of its class. Adopted a non-slip cushion grip.
Use
For tightening and removing of various pipes and nuts.

Ulasan Produk

Tidak ada ulasan