PROTOTYP Straight Flute Tap Paradur Eco-Ci

Sebelum PPN:
Rp579.900 - Rp2.299.900
Spesifikasi
Precision6HX
Machining ThreadMetric Thread Screw
Number of bit thread2 to 3 ridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Suitable for high-precision threading of blind hole and through hole up to a screw height of 3 x D. Suitable for work material of 100 to 1,000N /[[MM2]] and up to 32HRC with short chip.
Use
For blind hole and through hole machining. Work Material: Cast Iron, Aluminum Die-cast Alloy.

Ulasan Produk

Tidak ada ulasan