SK Outside Micrometer With Adjustable Anvil

Sebelum PPN:
Rp12.999.900 - Rp39.999.900
Spesifikasi
Minimum Display (mm)0.01
Constant Pressure DeviceRatchet stop
Measuring Surface ShapeStandard type (with cemented carbide alloy tip)
Micrometer head stroke25mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By replacing the anvil, the measuring range can be widened with one body. The frame has a painted finish. The measuring surface is with a carbide tip.
Use
Measurement of outer dimensions.

Ulasan Produk

Tidak ada ulasan