TRUSCO Nylon Disc Mini (Mata Poles Nilon)

Kondisi Barang:
Sebelum PPN:
Rp739.900
Spesifikasi
Outer DiameterxThicknessxHole Diameter (mm)50x12x9.6
Maximum Working Rotation Speed (rpm)6000
Max Working Peripheral Velocity15.7m/s (942m/min)
Outer Diameter50mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used. While the abrasive material of the paper polishing cloth directly strikes the polishing materials, the textile of nylon abrasive material acts as a cushion by the intertwined fiber and prevents the polishing materials from being excessively scraped. Since it is large authigenesis, it does not get clogged.
Use
Burn removal of stainless steel, aluminum, welded parts. For paint removal and creating mirror finishes.

Ulasan Produk

Tidak ada ulasan