Minimo by Minitor Nylon Abrasive Brush (Diamond) (Mata Bor Sikat)

Sebelum PPN:
Rp529.900 - Rp979.900
Spesifikasi
Shaft Diameter (mm)3.0
Bristlenylon containing diamond abrasive grains
Compatible MaterialsCeramics, Glass, Steel tools, Alloy Steel, Carbide alloy, Cermet
Maximum Working Rotation Speed (rpm)15000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A nylon wire material containing abrasive grains having excellent grinding performance and polishing performance. Excellent balance of mechanical properties (tensile strength, bend properties, impact strength, and creeping properties) .

Ulasan Produk

Tidak ada ulasan