Minimo by Minitor Non-Magnetism Stainless Wire Brush (Mata Bor Sikat Kawat)

Sebelum PPN:
Rp739.900 - Rp939.900
Spesifikasi
Shaft Diameter (mm)3.0
Bristle MaterialStainless Steel
Compatible Materialtool steel, alloy steel, resin, rubber, common steel, stainless steel, aluminum, copper
Maximum Working Rotation Speed (rpm)15000
Wire Diameter (mm)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A SUS316 wire material brush having almost no magnetization as well as excellent rust prevention, heat resistance, and wear resistance.

Ulasan Produk

Tidak ada ulasan