BS Nejitaru U-Shaped Delight Wheel (Hex. Shaft)

Sebelum PPN:
Rp199.900
Spesifikasi
Outer DiameterxW (mm)50x40
Shaft DiameterxShaft Length (mm)6.3x40
Maximum Working Rotation Speed (rpm)3000
Layers of Non-Woven Fabric (sheet)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since special fibers are impregnated with abrasive grain, you can easily polish.
Use
Stainless steel, metal polishing, cleaning, woodworking, inside pipes, corners, bottom polished. Working Tool: Rechargeable impact screwdriver.

Ulasan Produk

Tidak ada ulasan