Sebelum PPN:
Rp819.900 - Rp4.399.900
Spesifikasi
Grain Size (#)30
AbrasiveAWA
HardnessP
Maximum Working Rotation Speed (rpm)4800
Max Working Peripheral Velocity80m/s (4800m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Even if a shock is applied during grinding of the work piece, it will not be edge chip. Reduces warping of thin iron plates. Vibrations bouncing back during grinding is small. Dust during grinding is small. Highly durable and having less abrasion loss against grinding amount.
Use
Standard steel material, super alloy steel, casting, aluminum.

Ulasan Produk

Tidak ada ulasan