Miyanaga Hyper Diamond Disk Curved Surface Type

Sebelum PPN:
Rp2.399.900
Spesifikasi
Grain Size (#)30
Outer DiameterxThicknessxHole Diameter (mm)100x15x15
Maximum Working Rotation Speed (rpm)15000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For curved surface polishing and coarse finishing. Less likely to wear than the electroplated type. Large grain diamonds increase durability and speed significantly. Full surface diamonds and a safe design that does not jump. Can also be used to grind protrusions.
Use
Chamfering, leveling, and protrusion grinding level correction of concrete and stone materials, etc. Elastic coating removal, PVC pipes, wood, etc. Black skin removal of metal, bead removal of welded portions.

Ulasan Produk

Tidak ada ulasan