RESIBON Cutting Wheel Hida No Takumi Hayate (Mata Gerinda Potong)

Sebelum PPN:
Rp939.900
Spesifikasi
AbrasiveAZ
Grain Size (#)60
HardnessP
Outer DiameterxBlade ThicknessxHole Diameter (mm)105x1.0x15.0
Maximum Working Rotation Speed (rpm)14550
Working ToolDisk Grinder, Grindstone Cutting Machine

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Operable at surprisingly high speed to shorten work time. Destruction resistance due to the double-sided reinforcement structure and rigidity due to a special manufacturing method realize excellent safety. The secure design focusing on cost, sharpness and safety(JAPAN SPECIAL)responds to customers' needs.
Use
For cutting of round bars, angles, pipes, and thin sheets of standard steel and stainless steel.

Ulasan Produk

Tidak ada ulasan