NOGA Hard Cut Mini Mill Thread

Sebelum PPN:
Rp5.699.900 - Rp8.799.900
Spesifikasi
Number of Blades (sheet)3
Surface TreatmentMultiple Coating of Titanium Aluminium Nitride (TiAIN) (MT9)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High-speed cutting is possible, shortening processing time. No burden on cutting due to short blade length (3 ridges) . Effective thread cutting can be done to the corner of a blind hole.
Use
Work Material: Hardened Steel and Difficult-to-cut Material up to approximately 62HRC.

Ulasan Produk

Tidak ada ulasan