NORTON H875P Disc Paper

Sebelum PPN:
Rp1.499.900 - Rp1.899.900
Spesifikasi
ColorBlack
Outer Diameter (mm)127
Maximum Working Rotation Speed (rpm)12000
Max Working Peripheral Velocity78.5m/s (4710m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Exhibits aggressive cutting power and high wear resistance with original zirconia alumina abrasive grain Norzon. With thick base material that is resistant to breakage, provides excellent performance even under tough work conditions.
Use
Base polishing of woodworking, furniture and before coating, rust removal, burring, putty grinding for vessel and automobile repairing.

Ulasan Produk

Tidak ada ulasan