TRUSCO GP Top for Concrete (Amplas Susun)

Kondisi Barang:
Sebelum PPN:
Rp899.900
Spesifikasi
Grain Size (#)24
Outer DiameterxBlade LengthxHole Diameter (mm)100x25x16
Maximum Working Rotation Speed (rpm)13600
Blade Number (sheet)45
Max Working Peripheral Velocity72m/s (4300m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Silicon carbide abrasive material with high hardness is used. Clogging was prevented with the use of coarse abrasive grains (#24) . Finishing the surface without deep cutting.
Use
Optimum for chipping of concrete, stone, glass, roof tile and part repair. Pre-processing of water pipe lining.

Ulasan Produk

Tidak ada ulasan