TRUSCO GP Top DX Flap Disc Alundum (Amplas Susun)

Kondisi Barang:
Sebelum PPN:
Rp379.900 - Rp609.900
Spesifikasi
Outer DiameterxBlade LengthxHole Diameter (mm)100x16.5x16
Maximum Working Rotation Speed (rpm)13600
Max Working Peripheral Velocity72m/s (4300m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With performance that is almost same as with GP top[[RU]], can be used for about 18% longer than GP top[[RU]] due to adoption of special plate (can grind up to 75mm in outer diameter) . Professional abrasive which is planted one by one by hand
Use
Metal polishing, removal of welding beads, polishing of automobiles, hulls, tanks, various burring and other polishing of stainless steel, steel and non-ferrous metals.

Ulasan Produk

Tidak ada ulasan