TRUSCO GP Top Flap Disc 25 (Aluminum Oxide) (Amplas Susun)

Kondisi Barang:
Sebelum PPN:
Rp519.900 - Rp829.900
Spesifikasi
Maximum Working Rotation Speed (rpm)13600
Blade Number (sheet)90
Max Working Peripheral Velocity72m/s (4300m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A long life type. Rich in particle size variation, it is a versatile type that covers from rough finishing to finish polishing. Prevents polishing burns which are a disadvantage of elastic whetstones and has a high grinding volume as well as a long life of 7- to 8-fold that of a flexible grindstone. There is cushioning property compared with grinding stone, hitting softly to workpiece. The autogenous action is large, clogging is less. Due to air cooling effect, almost no work distortion and burning due to heat. Professional abrasive which is planted one by one by hand
Use
Metal polishing, removal of welding beads, polishing of automobiles, hulls, tanks, various burring and other polishing of stainless steel, steel and non-ferrous metals.

Ulasan Produk

Tidak ada ulasan