TRUSCO GP Multi Disc Alundum (Amplas Susun)

Kondisi Barang:
Sebelum PPN:
Rp1.199.900
Spesifikasi
Outer DiameterxBlade LengthxHole Diameter (mm)100x30x15
Maximum Working Rotation Speed (rpm)13600
Max Working Peripheral Velocity72m/s (4300m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since the pad is small and has cushioning properties, there is no worry of deep grinding and it exhibits performance on the protruding surfaces and recessed surfaces of flat surfaces. Economical as it can be used to the end. Capable of polishing with the side surface. Soft touch for less fatigue. Professional abrasive which is planted one by one by hand and caulked.
Use
For welding bead removal, paint removal, polishing before plating. Ideal for polishing of stainless steel, iron, alloys, wood, and plastic, etc.

Ulasan Produk

Tidak ada ulasan