TRUSCO GP Curved Disc Alundum (Amplas Susun)

Kondisi Barang:
Sebelum PPN:
Rp899.900 - Rp919.900
Spesifikasi
Outer DiameterxBlade LengthxHole Diameter (mm)100x25x15
Maximum Working Rotation Speed (rpm)13600
Max Working Peripheral Velocity72m/s (4300m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Easy to bend because it uses polished cloth with rounded corner, even with small round surface, grinding work can be done easily. Since the pad is small and has cushioning properties, there is no worry of deep scraping, and it fits perfectly on the uneven surface. Very economical since it can be used up to the base of the pad. Professional abrasive which is planted one by one by hand and caulked.
Use
Paint removal, polishing before plating. Optimum for polishing stainless steel, iron, alloy, wood, plastic, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait