Minimo by Minitor Fr Mounted Points

Sebelum PPN:
Rp409.900 - Rp449.900
Spesifikasi
Shaft Diameter (mm)3.0
Abrasive GrainGC
Compatible Materialsceramics, glass, tool steel, alloy steel, carbide alloy, cermet, common steel, stainless steel, aluminum, copper
Maximum Working Rotation Speed (rpm)25000
ShapeCylinder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A whetstone with with excellent strength, elasticity, wear resistance, and heat resistance due to a special bonding agent. Abrasive grains are always kept strongly in the best condition and excellent grinding performance is maintained.

Ulasan Produk

Tidak ada ulasan