Duralex Picardie Clear Glass Dinner Set

Sebelum PPN:
Rp2.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
IMPACT AND CHIP RESISTANT, EXTREMELY DURABLE
- Duralex tempered glass is 2.5 times stronger than ordinary glass.

SHOCK RESISTANT
- Duralex is manufactured to withstand sudden temperature extremes from -4°F to 212°F and is suitable for hot or cold liquids.

SAFETY
- If broken by strong shock, Duralex shatters into small pieces, reducing the risk of injury.

HYGIENIC
- Nonporous Duralex glass does not absorb liquid.

STACKABLE
- The Duralex glasses and bowls are stackable for convenient and space saving storage.

TOP QUALITY
- Constant quality control guarantees excellence and built in durability insures that Duralex products will maintain their look for many years.

OVENCHEF
- Specifically designed for cooking in an oven, the OVENCHEF range is made from reinforced tempered glass resistant to a thermal shock of 200°C/392°F

MICROWAVE, FREEZER AND DISHWASHER SAFE
- Adaptable modern glassware can go directly from the freezer to the microwave. Dishwasher Safe.

Recommendations for all products.
* Do not use our products in the oven except for our OVENCHEF range which includes roasting dishes and ramekins.
* Do not use our products directly over a flame.
* Do not expose our products to a sudden change of temperature of more than 130°C/392°F.
* Do not use a damaged or chipped product (risk to the user).
* Avoid scratching the products' surface.

Cleaning
* Wash before use.
* Soak the dish in soapy water for 20 minutes.
* Do not use metallic sponges, pads, powders or abrasives.
* To remove hard water stains, try vinegar. If this doesn't work, we suggest trying a hard water product called LemiShine which can be found at the local grocery store. Then trying soaking your glassware in LemiShine and warm water.

Ulasan Produk

Tidak ada ulasan