Duralex Empilable Clear Tumbler

Sebelum PPN:
Rp479.900 - Rp749.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features a fluted base, which is designed so the glasses effortlessly stack into each other and save you space. Reinforced with Duralex tempered glass and 2.5 times more resistant than standard glass. This glassware is ideal for a wide variety drinks and is highly versatile.
Feature
IMPACT AND CHIP RESISTANT, EXTREMELY DURABLE
- Duralex tempered glass is 2.5 times stronger than ordinary glass.

SHOCK RESISTANT
- Duralex is manufactured to withstand sudden temperature extremes from -4°F to 212°F and is suitable for hot or cold liquids.

SAFETY
- If broken by strong shock, Duralex shatters into small pieces, reducing the risk of injury.

HYGIENIC
- Nonporous Duralex glass does not absorb liquid.

STACKABLE
- The Duralex glasses and bowls are stackable for convenient and space saving storage.

TOP QUALITY
- Constant quality control guarantees excellence and built in durability insures that Duralex products will maintain their look for many years.

OVENCHEF
- Specifically designed for cooking in an oven, the OVENCHEF range is made from reinforced tempered glass resistant to a thermal shock of 200°C/392°F

MICROWAVE, FREEZER AND DISHWASHER SAFE
- Adaptable modern glassware can go directly from the freezer to the microwave. Dishwasher Safe.

Recommendations for all products.
* Do not use our products in the oven except for our OVENCHEF range which includes roasting dishes and ramekins.
* Do not use our products directly over a flame.
* Do not expose our products to a sudden change of temperature of more than 130°C/392°F.
* Do not use a damaged or chipped product (risk to the user).
* Avoid scratching the products' surface.

Cleaning
* Wash before use.
* Soak the dish in soapy water for 20 minutes.
* Do not use metallic sponges, pads, powders or abrasives.
* To remove hard water stains, try vinegar. If this doesn't work, we suggest trying a hard water product called LemiShine which can be found at the local grocery store. Then trying soaking your glassware in LemiShine and warm water.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait