BEL ENGINEERING Analytical Balance

Sebelum PPN:
Rp82.999.900 - Rp96.999.900
Spesifikasi
Dimensions (LxWxH) (mm)345x215x345
Power Supply (V)110-230 AC, 50/60Hz; output 24 500mA 13 A
Span Drift (+10 to +30°C)/- 3ppm
Resolution (g)0.0001
CertificationYes
Net Weight (kg)6.3
Pan (mm)Ø 80
Repeatibility (g)0.0001
Response Time (s)< 4
Service Warranty1 years
Weighing chamber dimensions (mm)162x171x225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Top Quality series of Analytical Balances that combine elegance with highly reliable measuring performance. Double case structure, ergonomic keypad, external or internal calibration. Many embedded advanced features make them perfect for use in laboratory, research departments, formulation and quality control applications.

Ulasan Produk

Tidak ada ulasan