SAFE GAS Portable Cl2 Chlorine Gas Detector

Sebelum PPN:
Rp23.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Fast response & high accuracy

– with internal sampling pump, response time ≤30s

– using world top brand sensors, high precision, the detection result is approved by the third testing organization

Comprehensive functions

– gas concentration unit PPM and mg/m3 can be shifted by one press.

– With Self-calibration and zero calibration functions, making the detection more accurate and reliable.

– One press to restore factory setting, free from the bother of mis-operation

Alarm mode

– Alarm with light, sound and vibration, ensuring the safety of the users.

– Alarm point is settable according to the specific requirements.

Data logging
– Storage capacity of over 100000 sets, the historical detected data can be read on the detector quickly.
– High-speed data transmission by USB, available for data downloading to PC.

Long operation time
– High capacity of lithium polymer rechargeable battery, for toxic gas: 14h continuously. For combustible gas: 10 h continuously.

High quality case
– Special high intensity engineering plastics housing, suitable for different kinds of situation and environment
– IP65 protection degree, water-proof, dust-proof, explosion-proof

Industry

Application: Confined Space, Combustible Detection, Oxygen Detection, Toxic Detection
Situation: Furniture, wallpaper, coating, papermaking, pharmacy, health care, disinfection, chemical fertilizer, livestock farm, green household, agricultural production.

Ulasan Produk

Tidak ada ulasan