SCARLET TECH Wireless Wind Speed And Direction Sensor
#Grup produk P105221687
Spesifikasi
| Wind Speed Resolution (m/s) | 0.1 |
|---|---|
| Units of Measurement | m/s, km/h, knots, mph |
| Dimensions - Sensor | height 210 mm; diameter cup to cup 120 mm |
| Dimensions - Receiver (mm) | 150x80x55 |
| Operating Voltage (V) | 12...24 DC |
| Power Consumption (mA) | 300 (max.) |
| Averaging period | Selectable 2s, 10s, 30s |
| Logging interval | 10 s, 1 min, 10 min, 60 min |
| Transmission distance (m) | 300 (WL-410); 1300 (WL-410XB) |
| Relay contact rating (A/V) | 1/12 DC; 1/24 DC |
| Transmission frequency (MHz) | 868 / +10dB; 908, 922 (requested by clients) |
| Battery - sensor (V) | 1 x 3.6 V AA Lithium battery |
| Sensor battery life | 5 years (WL-410); 3 years (WL-410XB) |
| Audible Alarm (dB) | 85...90 |
| Antenna input (receiver) (ohm) | 50, SMA connector |
| Relay Contacts Output (A/V) | 4 x relays, 2/24 |
| 4-20 mA Output (m/s) | 4 mA=0 , 20 mA=10...50 (programmable) |
| Measurement Range Wind Speed (m/s) | 0.1...50 |
| Temperature Measurement Range (°C) | -30....+60 |
| Wind Speed Accuracy (%) | +/- 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
WL-410 Wireless Wind Alarm System consists of a wind speed sensor and a receiver. The sensor measures wind speed and transmits data to the receiver. The 3.5-inch LCD display of receiver shows readings on the main page and the history graphs are shown on different pages. Based on the preset values, the receiver can trigger local alarms such as LED lights and buzzer, or trigger external indication via 4 built-in relays when measured wind speeds exceeding the thresholds. The volume of the audible alarm is adjustable from 85 to 90 dB.
The upgraded model, WL-410XB, is equipped with a more sensitive wireless module and longer transmission (1300m). W410XB has also added Bluetooth connectivity between the receiver unit and smartphone. Users can install the App to monitor wind speed on their smartphone and pair to multiple smart devices.
The upgraded model, WL-410XB, is equipped with a more sensitive wireless module and longer transmission (1300m). W410XB has also added Bluetooth connectivity between the receiver unit and smartphone. Users can install the App to monitor wind speed on their smartphone and pair to multiple smart devices.
Feature
• Long range transmission distance. Up to 500 m (410XB up to 1300 m)• Extremely easy mounting with magnetic & self-leveling mounting
• 4 years sensor battery life.
• Integrated alarm & pre-alarm warning lights
• Built-in audible alarm
• 4 programmable alarm relay outputs
• Backlit graphical LCD with large digits
• Bluetooth 4.0 in WL-410XB transmit measured data to smartphone.
• Free App for iOS and Android phone tablet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
