SCARLET TECH Explosion-Proof Headlamp

Sebelum PPN:
Rp3.199.900
Spesifikasi
Battery3xAAA
Light SourceCree XP-G2 LED
ModeHigh/Low/Off
Beam Distance (Low) (m)75
Low Run Time (minute)732
High Run Time (minute)308
IP RatingIP67
Lens MaterialPolycarbonate
Helmet BandNylon
Beam Distance (high) (m)100
Dimensions (mm)80x50x45
Lifespan (hour)50000
Light Output (High) (lm)216
Light Output (low) (lm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• IECEx Ex 1a IIC, T4, Class 1 DIV 1&2, Zone 0/1/2
• Cree XP-G2 LED, 216 High Lumens
• IP67, Durable, impact-resistant structure
• 90-degree tiltable head
• Bright and powerful light
• Safety lock on the battery compartment
• Impact-resistant heatproof Polycarbonate lens
• Adjustable flame-retardant elastic Nylon headband
• Available for two LED colors:
White: Provide clear and bright light
Amber: Suitable for use in dark fog or thick smoke areas

Ulasan Produk

Tidak ada ulasan