SAKURA COLOR PRODUCTS Pigma Micron Drawing Pens Sepia (Pulpen / Bolpoin)

Sebelum PPN:
Rp28.900 - Rp31.900
Spesifikasi
ColorSepia
Material BarrelPP
Cap MaterialPP
Material End PlugPP
Clip MaterialSteel
Material NibPOM
Material Nib HolderBrass
Product Size(mm)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introduced in 1982 as the pioneer of water-based pigment ink pen.

Ink dries quickly.
Ink does not bleed through the thinnest paper.
Ideal for drawing before painting by KOI Coloring Brush Pen and/or Water Colors.
8 ultra-fine plastic drawing nib sizes. Line width: 003 = 0.15mm, 005 = 0.20mm, 01 = 0.25mm, 02 = 0.30mm, 03 = 0.35mm, 04 = 0.40mm, 05 = 0.45mm and 08 = 0.50mm
Peringatan
N0386_1772

Ulasan Produk

Tidak ada ulasan