SAKURA COLOR PRODUCTS Microperm Permanent Marker Black (Spidol Permanen)

Sebelum PPN:
Rp24.900
Spesifikasi
Material BarrelPP
Cap MaterialPP
Material End PlugPP
Clip MaterialSteel
Ink ColorBlack
Ink TypePermanent
Material NibPOM
Material Nib HolderBrass
Product Size(mm)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra fine point permanent marker.

Fast drying alcohol-based ink for permanent marking.
Suitable for fine line writing on photo, small articles made of glass and metal.
Alcohol-based cleaners will remove ink from non-porous surfaces.
Writes on most non-porous surfaces, such as leather, metal, wood, glass and plastic.
Ink color available in Black only.
Available in 3 sizes; 0.2mm, 0.4mm and 0.5mm.
Peringatan
N0386_1828

Ulasan Produk

Tidak ada ulasan

Halaman Terkait