SAKURA COLOR PRODUCTS Set Spidol Bolak Balik Identi Pen Isi 8

Sebelum PPN:
Rp169.900
Spesifikasi
Material BarrelPP
Cap MaterialPP
Material Nib HolderPP (Fine) and PBT (Extra)
Material NibPAL fiber (Fine) and POM (Extra-fine)
Bag MaterialPP
Product Size(mm)98x17x145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual point permanent marker.

One end is for details with an extra fine plastic point.
The opposite end is for broader lines with a tough fiber point for heavy use.
Xylene free – Low odor.
Alcohol based cleaners will remove ink from non-porous surfaces.
Writes on most of non-porous surfaces, such as leather, metal, wood, glass, CD, plastic and photograph.
Line width: 0.4mm (Extra Fine) & 1.0mm (Fine)
Available in 8 colors; Black, Red, Blue, Green, Yellow, Orange, Brown and Purple.
Peringatan
N0386_1088

Ulasan Produk

Tidak ada ulasan