SAKURA COLOR PRODUCTS Calligraphy Pen Permanent Markers Royal Blue (Pulpen Kaligrafi)

Sebelum PPN:
Rp20.900
Spesifikasi
ColorRoyal Blue
Material BarrelPP
Cap MaterialPP
Material NibPOM (C10), PVDF (C20&C30)
Material End PlugPP
Material Nib HolderPS
Product Size(mm)136

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ldeal for writing and marking of Arabic Calligraphy.

Water-based pigment ink.
Excellent for keeping long term records.
Intense and clear colors.
Tough nib even against high writing pressure.
Available in 3 different nibs and 2 colors.
Peringatan
N0386_1837

Ulasan Produk

Tidak ada ulasan