SAKURA COLOR PRODUCTS Gel Ink Pen Ballsign Knock Pastel (Pulpen G2 / Pulpen Gel)

Sebelum PPN:
Rp28.900
Spesifikasi
ColorWhite
Material BarrelPC Knock
Material PartsPC & PS
Grip MaterialAcrylic Resin
Material SpringSteel
Product Size(mm)138

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Retractable gel ink pen with stylish design and comfortable grip. Vivid opaque “PASTEL” colors.

Available for writing and decorating on dark-color paper and photo.
Smooth-writing, vivid opaque ink and constant ink flow from start to end.
No smears, feathers, or bleed-through on most papers.
0.6mm ball
Line width: 0.4mm
Available in 5 colors
Peringatan
N0386_1430

Ulasan Produk

Tidak ada ulasan