SAKURA COLOR PRODUCTS Gel Ink Pen Ballsign Knock 05 (Pulpen G2 / Pulpen Gel)

Sebelum PPN:
Rp28.900
Spesifikasi
Material Knock PartsPC & PS
Material BarrelPC Knock
Grip MaterialAcrylic Resin
Material SpringSteel
Line Width (mm)0.3
Product Size(mm)138

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Retractable gel ink pen with stylish design and comfortable grip.

Smooth-writing, very clear ink and constant ink flow from start to end.
No smears, feathers, or bleed-through on most papers.
0.5mm ball
Available in 15 colors
Peringatan
N0386_1425

Ulasan Produk

Tidak ada ulasan