Digi Weighing Scale LED (Timbangan Gantung)

Sebelum PPN:
Rp23.999.900
Spesifikasi
Capacity (kg)30
Scale Interval (g)0.5-10
LED Display6 digits
Operating Temperature (°C)-10 to 40
Operating Humidity (%RH)15-85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quick and accurate weighing guaranteed up to 30kg or 60lb weighing capacity. - Compact design for portability - High contrast super-sized LCD window - Quick response to weight changes - More than 600 hours of continuous usage with batteries

Ulasan Produk

Tidak ada ulasan