Digi Price Computing Scale Platform

Sebelum PPN:
Rp95.999.900
Spesifikasi
Capacity (t)1
Internal Resolution1/150000
LCD with Back Light6 digits
Display Division1, 2, 5
Input Sensitivity (mV/V)0.4/4
Load Cell ExcitationDC 5V, 60mA (max)
IndicatorZero, Net, Stable, Low Battery, Charging, kg, lb, High, Ok and Low
Number of Load CellsMax. 4 Load Cells (350Ω)
Operating Humidity (%RH)15-85
Operating Temperature (°C)-10 to +40
Platform Size (m)1.2x1.2
Power Consumption (W)18 (AC), 0.07 (Battery)
Power Source (V)AC 240/230/220, 117/100 (+10%, -15%) (factory Preset) Rechargeable battery (6V, 1.2Ah)
Speed of A/D Conversion (time/s)20-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DI-166 is an affordable weighing indicator with simplified operation.
- 1/150,000 internal resolution
- Just 5 operation keys, marked with graphic symbols
- High contrast LCD with backlight
Feature
- Internal resolution 1/150.000
- Display resolution up to 1/15.000
- One touch/digital tare subtraction
- kg/lb convertion
- Power for four 350Ω load cells
- Zero point recall function (subject to local regulation)
- Digital filter with two setting levels : one is for standard weighing and the other for animal weighing (subject to local regulation)
- Data output via RS-232C I/F
- Two set point (high/ok/low)
- Capability of linking external remote display

Ulasan Produk

Tidak ada ulasan