TSC Printer Desktop Direct Thermal Bac Code Printer

Sebelum PPN:
Rp11.999.900
Spesifikasi
Resolution (dpi)203 (8dots/mm)
Printing MethodeDirect Thermal
EnclosureDouble-walled plastic
Dimensions (WxHxD) (mm)172x165x195
Environmental ConcernComply with RoHS, WEEE
Label Roll Capacity (mm)127 OD
Maximum Print Length (mm)2286
Maximum Print Speed (mm/s)127
Maximum Print Width (mm)108
Memory (Mb)128 (Flash memory), 64 (SDRAM)
Power Input (V)AC 100-240 (50-60Hz)
Power Output (V)DC 100-240 (60W)
Processor32-bit RISC CPU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications
- Small Parcel Shipping
- Mail room address and routing Labels
- Shipping & receiving
- Entertainment and Transportation ticketing
- Retail point of sale
- File folder labeling
Feature
- High quality double-walled clamshell
design
- 5 inches per second print speed
- 64 MB SDRAM and 128 MB Flash
memory
- Easy media loading
- USB 2.0 (High speed mode)
- TSPL-EZTM firmware emulates Eltron®
and Zebra® languages out of the box
- ENERGY STAR® qualified

Interface
- USB 2.0 (High speed mode)
- RS-232 (factory option)
- Internal Ethernet, 10/100 Mbps (factory option)
- USB host, for scanner or PC keyboard (factory option)
- External Bluetooth (user option)
- External 802.11 b/g/n wireless (user option)

Sensors
- Transmissive gap sensor
- Black mark reflective sensor
- Head open sensor

Internal fonts
- 8 alpha-numeric bitmap fonts
- Monotype Image® true type font engine with one CG Triumvirate Bold Condensed scalable font

Bar code
- 1D bar code
Code 39, Code 93, Code128UCC, Code128 subsets A.B.C, Codabar, Interleave 2 of 5, EAN-8, EAN-13,
EAN-128, UPC-A, UPC-E, EAN and UPC 2(5) digits add-on, MSI, PLESSEY, POSTNET, RSS-Stacked, GS1 DataBar, Code 11, China Post
- 2D bar code
PDF-417, Maxicode, DataMatrix, QR code, Aztec, MicroPDF417

Accessories
- Windows labeling software CD disk
- Quick start guide
- USB cable
- Power cord
- External universal switching power supply

Limited warranty
- Printer: 2 years
- Print head: 25 km (1 million inches) or 12 months which comes first
- Platen: 50 km (2 million inches) or 12 months which comes first

Factory options
- USB host, for scanner or PC keyboard
- Real Time Clock
- Internal Ethernet interface (10/100 Mbps)
- RS-232 serial interface
- Linerless kit

Dealer options
- Peel-off module
- Guillotine cutter (full cut or partial cut)

User options
- External Bluetooth module (serial interface)
- External 802.11 b/g/n wireless module (serial interface)
- KP-200 Plus keyboard display unit
- KU-007 Plus programmable smart keyboard

Ulasan Produk

Tidak ada ulasan