Spesifikasi
| Color | Black |
|---|---|
| Dimensions (mm) | 350x260x26 |
| Fan Dimensions (mm) | 180x15 |
| Bearing Type | Hydro Bearing |
| Rated Voltage (V) | DC 5 |
| Operating Voltage (V) | DC 4.5-5 |
| Rated Current (A) | 0.12 ± 10% - 0.22 ± 10% |
| Fan Speed (rpm) | 600±150 to 1000±10% |
| Input Power (W) | 0.5 to 1.1 |
| Maximum Air Flow (cfm) | 81.56 |
| Noise Level (dBa) | 16-20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Colorful Life
Deepcool N1 introduces a series of colorful choices in life.Black metallica has always delivered the essential visual impact for notebook coolers from Deepcool. However, N1 also comes in a white finishing or a polished black coating. N1 further expanded color possibilities by providing a 7-color family of red, orange, green, blue, purple, white, and black. The era of black and white coolers is now history. Users can now enjoy a more colorful life from now on.
- Solid Elegance
N1 is provided with a solid back panel to support the notebook and a full metal mesh to deliver excellent cooling performance. One look at the 7-color metal mesh will make you fall in love with this slim and elegant cooler.
- Material
N1 is also provided with high quality metal mesh subject to oven-baked finishing as well as highly durable ABS + PMMA eco plastic.
- 2 Support Angles for Leisure and Work
Even when adjusted to the low angle, N1 is still able to make full use of cooling air, and takes in enough airflow to cool down the notebook. The raised angle is more ergonomic and help to improve spinal health.
- USB Cable Storage
The USB cable can be easily stashed at the back around the fan. This ingenious feature eliminates the all-too-common issue of cable mess.
- Anti-slip
N1 is furnished with specialized high-friction anti-slip buckles. These buckles provide enough friction to support the notebook to ensure safety during use.
- Streamlined BodyThe front panel of the cooler is designed to be completely flat, while the back surface is provided with streamlined curves to create a slim and visually stunning cooler.
- USB PassthroughN1 uses a USB passthrough connector to allow connection to an additional USB device. The connector allows N1 to draw power from the notebook without occupying a USB data connection port.
- Adjustable Fan Speed
18 cm cooling fan with speed control button to quietly deliver powerful cooling airflows.
- Accessible Cable Storage
The cable storage groove is easily accessible and allows you to easily unfold the USB cable.
Deepcool N1 introduces a series of colorful choices in life.Black metallica has always delivered the essential visual impact for notebook coolers from Deepcool. However, N1 also comes in a white finishing or a polished black coating. N1 further expanded color possibilities by providing a 7-color family of red, orange, green, blue, purple, white, and black. The era of black and white coolers is now history. Users can now enjoy a more colorful life from now on.
- Solid Elegance
N1 is provided with a solid back panel to support the notebook and a full metal mesh to deliver excellent cooling performance. One look at the 7-color metal mesh will make you fall in love with this slim and elegant cooler.
- Material
N1 is also provided with high quality metal mesh subject to oven-baked finishing as well as highly durable ABS + PMMA eco plastic.
- 2 Support Angles for Leisure and Work
Even when adjusted to the low angle, N1 is still able to make full use of cooling air, and takes in enough airflow to cool down the notebook. The raised angle is more ergonomic and help to improve spinal health.
- USB Cable Storage
The USB cable can be easily stashed at the back around the fan. This ingenious feature eliminates the all-too-common issue of cable mess.
- Anti-slip
N1 is furnished with specialized high-friction anti-slip buckles. These buckles provide enough friction to support the notebook to ensure safety during use.
- Streamlined BodyThe front panel of the cooler is designed to be completely flat, while the back surface is provided with streamlined curves to create a slim and visually stunning cooler.
- USB PassthroughN1 uses a USB passthrough connector to allow connection to an additional USB device. The connector allows N1 to draw power from the notebook without occupying a USB data connection port.
- Adjustable Fan Speed
18 cm cooling fan with speed control button to quietly deliver powerful cooling airflows.
- Accessible Cable Storage
The cable storage groove is easily accessible and allows you to easily unfold the USB cable.
Feature
- Portable and slim (only 2.6 cm) design.- Front panel with full metal mesh for excellent cooling performance.
- 18 cm cooling fan with speed control button to quietly deliver powerful cooling airflows.
- USB passthrough connector allows connection to an additional USB device.
- Unique anti-slip design for safe notebook placement.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
