Spesifikasi
| Texture | Tacky |
|---|---|
| NLGI Grade | 3 |
| Thickener | Calcium |
| Dropping Point, C Min. | 190 |
| Penetration | '226 at 25°C |
| Viscosity (cSt) | '176 at 40°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
NEBULA CHASSIS MULTIPURPOSE is a calcium soap grease based on special selected mineral oils.Addtives are providing extended lifetime and excellent anti corrosion properties. NEBULA CHASSIS MULTIPURPOSE has very good water resistance properties.It is designed for aplication in a temperature range from -40°C up to 110°C. NEBULA CHASSIS MULTIPURPOSE is unlikely to present any significant health or safety hazard when properly used in the recommended application,and good standards of industrial are maintained.
Advantages using NEBULA CHASSIS MULTIPURPOSE are:
- Universal application characteristics of NEBULA CHASSIS MULTIPURPOSE greases facilitate lubrication planning and reduce stock to be held.
- Easy to apply, can be retained within a bearing's housing and offers protective sealing capabilites.
- Adhere tenaciously to metal surfaces, resisting vibrations,they also water resistance so can be used in moist conditions in contact with water.
- They ensure effective rust protection even where the most delicate metals are concerned and they adhere extremely well to metal surfaces resisting displacement by vibrations.
- Reduced downtime and maintenance costs because of reduced wear, rust and corrosion Applications.
NEBULA CHASSIS MULTIPURPOSE is recommended to be used for lubrication of moderate loaded small bearings, sliding elements and journals.
NEBULA CHASSIS MULTIPURPOSE is suitable for lubrication of small gear boxes, as mounting aid and for applications where an excellent low temperature perfomance is requested.
NEBULA CHASSIS MULTIPURPOSE is recommended to be used for ball mill gears, fork lifts, slipper drives, rigs, dredging.
Advantages using NEBULA CHASSIS MULTIPURPOSE are:
- Universal application characteristics of NEBULA CHASSIS MULTIPURPOSE greases facilitate lubrication planning and reduce stock to be held.
- Easy to apply, can be retained within a bearing's housing and offers protective sealing capabilites.
- Adhere tenaciously to metal surfaces, resisting vibrations,they also water resistance so can be used in moist conditions in contact with water.
- They ensure effective rust protection even where the most delicate metals are concerned and they adhere extremely well to metal surfaces resisting displacement by vibrations.
- Reduced downtime and maintenance costs because of reduced wear, rust and corrosion Applications.
NEBULA CHASSIS MULTIPURPOSE is recommended to be used for lubrication of moderate loaded small bearings, sliding elements and journals.
NEBULA CHASSIS MULTIPURPOSE is suitable for lubrication of small gear boxes, as mounting aid and for applications where an excellent low temperature perfomance is requested.
NEBULA CHASSIS MULTIPURPOSE is recommended to be used for ball mill gears, fork lifts, slipper drives, rigs, dredging.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/NEBULA%20Grease%20Chassis%20MP%203%20(Gemuk%20Sasis)/afP105216375-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
