Pioneerinc Tablets
#Grup produk P105214331
Spesifikasi
| Size (inch) | 10.1 |
|---|---|
| Storage (Gb) | 64 |
| RAM (Gb) | 4 |
| Battery (mAh) | 7000 |
| CPU | Intel Quad Core up to 1.84Ghz |
| Camera (MP) | 2 |
| Color | Black Casing |
| Connectivities | WiFi AC, Bluetooth 4.0, USB |
| Dimensions (cm) | 27.9x18.5x4.8 |
| Power Adapter (V) | 0-220, 5, 5A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The T3 Plus is a 10.1inchTablet PC, powered by Android or Windows 10 to provide portability and mobility in many vertical applications.
TheT3 Plus’ mounting option includes a desktop base or a wallmount kit. Withi eachi mounting, thieT3 Plus can be detached to provide some mobility.
TheT3 Plus offers expandability via its WiFi, Bluetooth, USB, Serial, and Ethernet ports.Additionally, its versatile design allows several
integrated device options, such as:
- magnetic stripe reader for payment processing or operator identification
- smart card reader (EMV) for payment processing
- biometric reader for operator or visitor identification
- RFID reader for employee identification
- 2D imager for inventory processing, price checker; or product scanning
Mobility
The intelligent 2D imager’s design allows theT3 Plus to be carried around as an inventory or price checker When theT3 Plus is docked on the base, the 2D imager can be rotated to scan items for retail transactions.
Wallmount
TheT3 Plus is ideal for retail point of sales station, queue busting, price checker mobile customer service, time clock, or mobile documentation.
TheT3 Plus’ mounting option includes a desktop base or a wallmount kit. Withi eachi mounting, thieT3 Plus can be detached to provide some mobility.
TheT3 Plus offers expandability via its WiFi, Bluetooth, USB, Serial, and Ethernet ports.Additionally, its versatile design allows several
integrated device options, such as:
- magnetic stripe reader for payment processing or operator identification
- smart card reader (EMV) for payment processing
- biometric reader for operator or visitor identification
- RFID reader for employee identification
- 2D imager for inventory processing, price checker; or product scanning
Mobility
The intelligent 2D imager’s design allows theT3 Plus to be carried around as an inventory or price checker When theT3 Plus is docked on the base, the 2D imager can be rotated to scan items for retail transactions.
Wallmount
TheT3 Plus is ideal for retail point of sales station, queue busting, price checker mobile customer service, time clock, or mobile documentation.
Feature
- Connectivity WiFi ac, Bluetooth 4.0, USB and 3x USB, Serial, Ethernet- Intel Quad Core 1.44GHz, up to 1.92GHz
- 10.1" screen size with Multitouch
- Desktop Base Mounting Option (with 3x USB, Serial, Ethernet)
- 7000mAH long-lasting battery
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
