Hannochs LED Bulb Grand Premier Lamp E27

Sebelum PPN:
Rp68.900 - Rp98.900
Spesifikasi
Voltage (V)220-240
Product TechnologyLED
Beam Angle (°)200
Diameter (mm)67
FittingE27
Height (mm)143
Product MaterialPC + Thermal Plastic
Rated Lifetime (hour)15000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Save energy up to 90% compared with regular incandescent bulbs.
High wattage LED bulb with compact design and maximum output more than 100 lumen/Watt
LED bulb designed for downlight fitting (minimum 4inch)
Can operate within 170 - 240 V.
Instant start.
Very good color rendering > 80.
No IR & UV radiation.
Frosted cover made of PC (Poly Carbonate), impact resistant.
Long Life lamp up to 15000 hours and Save Maintenance costs.
Low heat radiation.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait