Digi Digital Scale (Timbangan Digital)

Sebelum PPN:
Rp15.999.900 - Rp25.999.900
Spesifikasi
Number of Preset Keys40
Display Resolution1/3000 (Dual Range)
Paper Width (mm)Max. 60
Label Size (mm)60x220
Memory Capacity 1M (Standard) 2M (Option)
Operating Temperature (°C)-10 to 40
Power Source (V)220
Speed (mm/s)80 (label), 105 (receipt)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DIGI SM 100 series digital scales are digital scales with a label printing function that are very appropriate for use in environments that require tool durability. These scales offer high efficiency at very attractive prices. Digital scales are the most widely used in the retail and supermarket world.
Feature
- Direct thermal/high speed thermal printer.
- Easier loading of label paper.
- Automatically updates the date and time (there is a built-in clock).
- Quick response to changes in weight on the scale.
- 19 Segment Green LCD Display.
- RS232 and Ethernet ports for data updating.
- Optional Wireless LAN.

Ulasan Produk

Tidak ada ulasan