Sato Keiryoki Mfg Digital Barometer

Sebelum PPN:
Rp44.999.900
Spesifikasi
range of measurement600.00hPa-1100.00hPa
OutputRS-232C / printer output, upper and lower limit alarm output, non-voltage contact output (contact capacity: AC / DC280V / 100mA)
Power Supply (V)DC 9 (dedicated AC adapter)
Measurement Accuracy (hPa)± 0.50 (700.00hPa to 1100.00hPa, 10 to 40°C), ± 1.00 (other than the one on the left)
Dimensions (mm)200x90x280 (excluding protrusions)
SensorPiezoresistive pressure sensor
Resolution (hPa)0.01
usage environment-10 to 50°C, 85%RH or less (however, no condensation)
Display Function7-segment red LED, 6 digits
Display Sampling (s)About 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
A precision-grade barometer that replaces the Fortan mercury barometer.
Wide measurement range of 600 to 1100 hPa. High resolution in 0.01hPa units.
Uses a highly visible red LED.
Abundant calculation display functions: MAX (highest value), MIN (lowest value), AVG (moving average), REL (relative value).
Equipped with RS-232C output as standard. Measurement data can be recorded by connecting an optional dedicated printer.
The upper and lower limit alarm values ​​are set individually. When the alarm value is exceeded, the LED lamp blinks and the contact output notifies you.

Ulasan Produk

Tidak ada ulasan