SIEMENS SIMATIC SD Memory Card Secure Digital Card

Sebelum PPN:
Rp19.999.900
Spesifikasi
Type of MemorySecure Digital memory card
Memory Size (Mbyte)2048 (Larger internal memory)
Maximum Transmission Rate (Reading/Writing) (Mbit/s)1.6 (Minimum, typical for newly formatted memory)
Runs Under Operating SystemWindows CE, Vista, XP, 7, 8, 10
Enclosure Material (front) PlasticYes; Gold contacts
Enclosure Color (front)RAL 6034 (color deviation possible)
Dimensions (WxHxThickness) (mm)24x32x2.1
Weight (g)approx. 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SIMATIC SD memory card 2 GB Secure Digital Card for For devices with corresponding Slot Further information, Quantity and content: see technical data

Ulasan Produk

Tidak ada ulasan